Motion
55-504
Wrecking Bar - 3/4 in Diameter, 36 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
Mi Item #05050130
MFR #55-504
Price$50.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrecking Bar - 3/4 in Diameter, 36 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
Mi Item #05050130
MFR #55-504

Mfr description
55-504 WRENCHECKING BAR - 36"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.83/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    36 in
  • Tip Width
    2-1/4 in
  • Weight
    5.91 lbs

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    076174555042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)