1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
016011R
Toolbox - Lockable, 3 Compartments, 7.21 in High, 7.6 in Deep, 16 in Long
Mi Item #
05050131
MFR #
016011R
Price
$23.27
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
STANLEY TRADE TOOLS 016011R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
016011R
Toolbox - Lockable, 3 Compartments, 7.21 in High, 7.6 in Deep, 16 in Long
Mi Item #
05050131
MFR #
016011R
Mfr description
016011R 16" SERIES 2000 TOOLBOX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.27
/each
Add to Cart
Specifications
Dimensions
Depth
7.6 in
Height
7.21 in
Length
16 in
Details
Number Of Compartments
3
Rolling
Non-Rolling
UPC_NO
076174939767
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items