1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
033026R
Tool Chest - 24.0000 in Wide, 14.1250 in Deep, 16.7500 in High, Black
MI ITEM #
05050134
MFR #
033026R
Price
$109.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
STANLEY TRADE TOOLS 033026R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
033026R
Tool Chest - 24.0000 in Wide, 14.1250 in Deep, 16.7500 in High, Black
MI ITEM #
05050134
MFR #
033026R
Mfr description
033026R PRO MOBILE TOOL CHEST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$109
.98
/each
Add to Cart
Specifications
Dimensions
Depth
14.1250 in
Height
16.7500 in
Length
24 in
Weight
14.26 lbs
Wheel Diameter
7.0000 in
Width
24.0000 in
Details
Color
Black
Handle Type
Telescopic
UPC_NO
076174975031
Weight Capacity
12 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items