Motion
66-358
Ratcheting Multi-Bit Stubby Screwdriver
Mi Item #05050139
MFR #66-358
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Multi-Bit Stubby Screwdriver
Mi Item #05050139
MFR #66-358

Mfr description
66-358 STUBBY MULTI-BIT SCREWDRIVER
  • Magnetic bit holder for speedy and secure changeover of bits.
  • Durable bi-material handles with comfort grip.
  • Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 1/8 in Flat, 3/16 in Flat
  • Contents
    RACHETING STUBBY MB
  • Hex Size
    1/4 in
  • Overall Length
    4-1/2 in
  • Weight
    0.38 lbs

Details

  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Phillips, Slotted
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended
  • Finish
    Steel
  • Handle Bit Storage
    5
  • Handle Material
    Nylon
  • Handle Style
    Bi-Material
  • Handle Type
    Quad- Lobe
  • Ratcheting
    No
  • Replaceable Shank
    Fixed Shank
  • UPC_NO
    076174663587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)