1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
023001W
FatMax Toolbox - Foam, Lockable, 1 Compartments, 267 mm High, 307 mm Deep, 574 mm Long
Mi Item #
05050147
MFR #
023001W
Price
$55.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
STANLEY TRADE TOOLS 023001W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
023001W
FatMax Toolbox - Foam, Lockable, 1 Compartments, 267 mm High, 307 mm Deep, 574 mm Long
Mi Item #
05050147
MFR #
023001W
Mfr description
023001W 23" STRUCTURAL FOAM TOOLBOX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$55
.39
/each
Add to Cart
Specifications
Dimensions
Depth
307 mm
Height
267 mm
Length
574 mm
Details
Material
Foam
Number Of Compartments
1
Rolling
Non-Rolling
UPC_NO
076174947496
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items