Specifications
Dimensions
- Depth8-11/16 in
- Height11-1/8 in
- Length19-5/8 in
Details
- MaterialMetal/Plastic
- Number Of Compartments2
- RollingNon-Rolling
- UPC_NO076174703580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)