1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
024013S
Toolbox - Lockable, 3 Compartments, 282 mm High, 277 mm Deep, 594 mm Long
Mi Item #
05050152
MFR #
024013S
Price
$45.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
STANLEY TRADE TOOLS 024013S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
024013S
Toolbox - Lockable, 3 Compartments, 282 mm High, 277 mm Deep, 594 mm Long
Mi Item #
05050152
MFR #
024013S
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$45.85
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
277 mm
Height
282 mm
Length
594 mm
Details
Number Of Compartments
3
Rolling
Non-Rolling
UPC_NO
076174920673
Help us improve this product
Provide Feedback
Overview
Mfr description
024013S 24" SERIES 2000 TOOLBOX W/TRAY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought