Motion
84-558
Plier Set - Adjustable Wrench, Long Nose, Slip Joint, Tongue & Groove, Steel Material, 4 Pieces
Mi Item #05050159
MFR #84-558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Adjustable Wrench, Long Nose, Slip Joint, Tongue & Groove, Steel Material, 4 Pieces
Mi Item #05050159
MFR #84-558

Mfr description
84-558 4 PC PLIER & ADJUST. WRENCH SET
  • Slip-resistant bi-material handle for a comfortable grip
  • Drop-forged steel is strong and durable
  • Meets ANSI specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in, 8 in
  • Weight
    2.16 lbs

Details

  • Handle Style
    Non-Slip Grip
  • Includes
    8" Groove Joint Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Nose Shape
    Long
  • Number Of Pieces
    4
  • Plier Type
    Adjustable Wrench, Long Nose, Slip Joint, Tongue & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)