Motion
011031S
Sawhorse With Adjustable Leg - Polypropylene, 961 L x 54 W in
Mi Item #05050164
MFR #011031S
Price$127.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sawhorse With Adjustable Leg - Polypropylene, 961 L x 54 W in
Mi Item #05050164
MFR #011031S

Mfr description
011031S FATMAX ADJ LEG SAWHORSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.22/each

Specifications

Dimensions

  • Height
    33.0000 in
  • Size
    961 L x 54 W in
  • Width
    4.0000 in

Details

  • Accessory Type
    Sawhorse With Adjustable Leg
  • Material
    Polypropylene
  • Type
    Leg Sawhorse
  • UPC_NO
    076174975116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)