Motion
014725R
Tool Organizer - Organizer, 16.18 in Length, 2.1 in Height, Black/Yellow Color
Mi Item #05050170
MFR #014725R
Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Organizer, 16.18 in Length, 2.1 in Height, Black/Yellow Color
Mi Item #05050170
MFR #014725R

Mfr description
014725R 25 COMPARTMENT PRO ORGANIZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.87/each

Specifications

Dimensions

  • Overall Depth
    13.14 in
  • Overall Height Or Width
    2.1 in
  • Overall Length
    16.18 in
  • Weight
    2.96 lbs

Details

  • Color
    Black/Yellow
  • For Use With
    Small Hand Tools, Small Parts & Fasteners
  • Includes
    Clear Lid
  • Storage Type
    Organizer
  • Strap
    No Carrying Strap
  • UPC_NO
    076174942026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)