1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
STANLEY TRADE TOOLS 019151M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
019151M
Toolbox - Lockable, 3 Compartments, 9.55 in High, 10.14 in Deep, 19 in Long
Mi Item #
05050173
MFR #
019151M
Mfr description
019151M 19" TOOL BOX
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Depth
10.14 in
Height
9.55 in
Length
19 in
Details
Number Of Compartments
3
Rolling
Non-Rolling
UPC_NO
076174928983
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items