1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
020800R
FatMax Rolling Cabinet - 25.1250 in Wide, 13.7500 in Deep, 28.8750 in High
Mi Item #
05050176
MFR #
020800R
Price
$165.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
STANLEY TRADE TOOLS 020800R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
020800R
FatMax Rolling Cabinet - 25.1250 in Wide, 13.7500 in Deep, 28.8750 in High
Mi Item #
05050176
MFR #
020800R
Mfr description
020800R FATMAX® MOBILE WORKSTATION
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$165
.19
/each
Add to Cart
Specifications
Dimensions
Depth
13.7500 in
Height
28.8750 in
Length
25-1/8 in
Weight
23.63 lbs
Width
25.1250 in
Details
Handle Type
Telescopic
Material
Structural Foam
UPC_NO
076174942101
Weight Capacity
21.6 gal (US)
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items