Motion
029025R
Tool Chest - 762 mm Wide, 18.5000 in Deep, 19.0000 in High, Black
Mi Item #05050178
MFR #029025R
Price$142.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 762 mm Wide, 18.5000 in Deep, 19.0000 in High, Black
Mi Item #05050178
MFR #029025R

Mfr description
029025R 24 GALLON MOBILE JOB CHEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.04/each

Specifications

Dimensions

  • Depth
    18.5000 in
  • Height
    19.0000 in
  • Length
    30 in
  • Weight
    20.25 lbs
  • Width
    762 mm

Details

  • Color
    Black
  • Material
    Metal
  • UPC_NO
    076174929782
  • Weight Capacity
    24 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)