Motion
037025H
Tool Chest - 37.3000 in Wide, 23.1000 in Deep, 22.8000 in High, Black
MI ITEM #05050181
MFR #037025H
Price$217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 37.3000 in Wide, 23.1000 in Deep, 22.8000 in High, Black
MI ITEM #05050181
MFR #037025H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.79/each

Specifications

Dimensions

  • Contents
    Chest
  • Depth
    23.1000 in
  • Height
    22.8000 in
  • Length
    37-1/2 in
  • Weight
    40.63 lbs
  • Width
    37.3000 in

Details

  • Color
    Black
  • Cubic Inches
    11550.0 cubic in
  • Finish Coating
    black and gray
  • Housing Material
    Structural Foam
  • Includes
    Lock and key
  • Lock Type
    Key
  • Material
    Nickel, Steel
  • UPC_NO
    076174932782
  • Weight Capacity
    50 gal (US)

Overview

Mfr description
037025H 50 GALLON MOBILE TOOL CHEST
  • Wide work surface on lid that includes two 2" x 4" saw grooves.
  • Pull-out steel handle with soft grip for easy maneuverability.
  • Large, nickel-plated metal latches.
  • Lock and keys included.
  • Includes Large Tote Tray23H x 34W x 22"D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought