Motion
10-789
Utility Knife or Razor Blade - Retractable, Metal, Gray/Black Color
MI ITEM #05050193
MFR #10-789
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Retractable, Metal, Gray/Black Color
MI ITEM #05050193
MFR #10-789

Mfr description
10-789 FATMAX® XTREME TWIN BLADE KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • Length
    6.9000 in, 175 mm
  • Overall Length
    6-7/8 in
  • Weight
    0.62 lbs
  • Width
    30 mm

Details

  • Body Material
    Metal
  • Color
    Gray/Black
  • Knife Type
    Retractable
  • Material
    Metal
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Type
    Xtreme Twin Blade Retractable Knive
  • UPC_NO
    076174107890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)