Motion
11-800T
Utility Knife or Razor Blade - Carbide/Steel
Mi Item #05050194
MFR #11-800T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Carbide/Steel
Mi Item #05050194
MFR #11-800T

Mfr description
11-800T CARBIDEBLADE - 10 PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.12 lbs
  • Width
    0.022 in

Details

  • Additional Details
    Long Lasting
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Carbide/Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Type
    Carbide Utility Blade
  • UPC_NO
    076174765298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)