Motion
12-136
MI ITEM #05050195
MFR #12-136
Your Price$276.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05050195
MFR #12-136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$276.37/each(List $317.82)

Overview

Mfr description
12-136 NO. 4 SMOOTHING BENCH PLANE

Specifications

  • Plane Type
    Bench Plane
  • Cutter Width
    2 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Iron
  • Length
    10-45/64 in
  • Width
    2-1/2 in
  • Replacement Iron Blade
    12-141
  • UPC_NO
    076174121360
  • Weight
    6.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text