Motion
12-137
No. 62 SweetHeart(TM) Low Angle Jack Plane
MI ITEM #05050196
MFR #12-137
List Price$317.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No. 62 SweetHeart(TM) Low Angle Jack Plane
MI ITEM #05050196
MFR #12-137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.82/each for your price

Overview

Mfr description
12-137 NO. 62 LOW ANGLE JACK PLANE
  • Iron is made from extra thick 3/16 In. A2 steel for superior edge retention
  • Cherry wood handle and knob for comfort
  • Norris type adjustment for ease of use

Specifications

  • Plane Type
    Jack
  • Cutter Width
    1-63/64 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Iron
  • Length
    14 in
  • Width
    2-13/32 in
  • Replacement Iron Blade
    12-142
  • Sole Width
    2.5000 in
  • Sole Type
    Corrugated
  • Sole Length
    14.0000 in
  • Plane Bed Material
    Cast Iron
  • Package Contents
    Plane
  • Handle Material
    Wood
  • Frog Angle
    0.00 degrees
  • Finish Coating
    Iron
  • Blade Width
    2.0 in
  • Blade Thickness
    0.0 in
  • Blade Material
    High Carbon Steel
  • Bevel Orientation
    Bevel Up
  • Bevel Angle
    0 degrees
  • Adjustable Throat
    Yes
  • UPC_NO
    076174121377
  • Weight
    6.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text