Motion
12-138
No. 9-1/2 SweetHeart(TM) Block Plane
Mi Item #05050197
MFR #12-138
Price$181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No. 9-1/2 SweetHeart(TM) Block Plane
Mi Item #05050197
MFR #12-138

Mfr description
12-138 NO. 9 1/2 BLOCK PLANE
  • Iron is made from extra thick 1/8 In. A2 steel for superior edge retention
  • Precision ground ductile cast iron base for accuracy
  • Norris type adjuster with lateral locking feature (patent pending)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.95/each

Specifications

Dimensions

  • Bevel Angle
    20 degrees
  • Blade Thickness
    0.118 in
  • Blade Width
    1.625 in
  • Chip Breaker Thickness
    0.0000 in
  • Cutter Width
    1-5/8 in
  • Length
    6-1/2 in
  • Sole Length
    6.5000 in
  • Sole Width
    2.1250 in
  • Weight
    2.93 lbs
  • Width
    2-1/8 in

Details

  • Adjustable Throat
    Yes
  • Base Material
    Iron
  • Bevel Orientation
    Bevel Down
  • Blade Material
    A2
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Finish Coating
    Black
  • Frog Angle
    21.00 degrees
  • Handle Material
    Polycarbonate
  • Package Contents
    Plane
  • Plane Bed Material
    Cast Iron
  • Plane Type
    Standard Block
  • Replacement Iron Blade
    12-143
  • Sole Type
    Corrugated
  • UPC_NO
    076174121384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)