Motion
16-401
Bailey Wood Chisel Set - Number of Chisels 5, 9 in Maximum Overall Length
Mi Item #05050206
MFR #16-401
Price$186.09/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bailey Wood Chisel Set - Number of Chisels 5, 9 in Maximum Overall Length
Mi Item #05050206
MFR #16-401

Mfr description
16-401 5 PC BAILEY CHISEL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.09/st

Specifications

Dimensions

  • Maximum Cutting Width
    1-1/2 in
  • Maximum Overall Length
    9 in
  • Minimum Cutting Width
    1/4 in

Details

  • Chisel Type
    Wood
  • Includes
    3/4" x 9" Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    5
  • Shank Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)