Motion
16-793
Socket Chisel Set - Number of Chisels 8, 9 in Maximum Overall Length
MI ITEM #05050215
MFR #16-793
Price$457.43/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Chisel Set - Number of Chisels 8, 9 in Maximum Overall Length
MI ITEM #05050215
MFR #16-793

Mfr description
16-793 8PC SWTHART SKT CHISEL SET W/PCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.43/st

Specifications

Dimensions

  • Maximum Cutting Width
    1-1/4 in
  • Maximum Overall Length
    9 in
  • Minimum Cutting Width
    1/8 in

Details

  • Chisel Type
    Socket
  • Handle/Head Style
    Hornbeam Wood Handle
  • Includes
    5/8 in x 9 in Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    8
  • Shank Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)