Motion
22-017
8 in. Rasp-Cut Half Round File
Mi Item #05050216
MFR #22-017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 in. Rasp-Cut Half Round File
Mi Item #05050216
MFR #22-017

Mfr description
22-017 8" HALF ROUND RASP FILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Weight
    0.34 lbs

Details

  • Coarseness Of Cut
    Bastard
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    None
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)