Motion
22-170
6 in. Single-Cut Flat Mill Bastard File
Mi Item #05050221
MFR #22-170
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in. Single-Cut Flat Mill Bastard File
Mi Item #05050221
MFR #22-170

Mfr description
22-170 6" SINGLE CUT MILL BASTARD FILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.14 lbs

Details

  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Mill
  • Tang Or Handle
    Tang
  • UPC_NO
    076174221701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)