Motion
22-171
American Pattern File - Mill Shape, Single Cut, 8 in Length
Mi Item #05050222
MFR #22-171
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Mill Shape, Single Cut, 8 in Length
Mi Item #05050222
MFR #22-171

Mfr description
22-171 8" SINGLE CUT MILL BASTARD FILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Length  
    8.0000 in

Details

  • Application
    General Purpose
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)