Specifications
Dimensions
- Length10.0000 in
Details
- ApplicationGeneral Purpose
- Babbitt FileNo
- Coarseness Of CutBastard
- CutSingle
- Finish CoatingUncoated
- ShapeMill
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)