Motion
22-314
Mi Item #05050232
MFR #22-314
Price$32.51/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05050232
MFR #22-314

Mfr description
22-314 5PC FILE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.51/st

Specifications

Dimensions

  • Length
    6 in, 8 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard
  • Finish Coating
    Uncoated
  • Includes
    Handle
  • Number Of Pieces
    5
  • Shape
    Mill, Round, Triangular Slim Taper
  • Tang Or Handle
    Handle
  • UPC_NO
    076174223149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)