1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
55-126
FatMax Precision Pry Bar - 10 in OAL, Alloy Steel Material
Mi Item #
05050273
MFR #
55-126
Price
$20.04
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
STANLEY TRADE TOOLS 55-126
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
55-126
FatMax Precision Pry Bar - 10 in OAL, Alloy Steel Material
Mi Item #
05050273
MFR #
55-126
Mfr description
55-126 FATMAX® CLAW BAR - 10"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.04
/each
Add to Cart
Specifications
Dimensions
Overall Length
10 in
Weight
0.75 lbs
Details
Bar Type
Precision Pry Bar
Material
Alloy Steel
UPC_NO
076174551266
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items