Motion
84-212
Plier Set - Long Nose, Slip Joint, Steel Material, 2 Pieces
MI ITEM #05050275
MFR #84-212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Long Nose, Slip Joint, Steel Material, 2 Pieces
MI ITEM #05050275
MFR #84-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84-212 BASIC PLIER SET - 2 PIECE

Specifications

  • Plier Type
    Long Nose, Slip Joint
  • Number Of Pieces
    2
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Handle Style
    Oil Resistant
  • Includes
    6" Slip Joint Pliers
  • Overall Length
    6 in
  • Includes Cutter
    Includes Cutter
  • Nose Shape
    Long
  • Weight
    0.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text