Motion
84-522
FatMax Tongue & Groove Adjustable Joint Pliers - 8 in OAL, Non-Slip Grip Grip, Tongue & Groove
MI ITEM #05050278
MFR #84-522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tongue & Groove Adjustable Joint Pliers - 8 in OAL, Non-Slip Grip Grip, Tongue & Groove
MI ITEM #05050278
MFR #84-522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Jaw Opening
    1 in
  • Overall Length
    8 in
  • Weight
    0.64 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • UPC_NO
    076174845228

Overview

Mfr description
84-522 FATMAX GROOVE JOINT PLIER - 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought