Motion
87-622
Pipe Wrench - 10 in OAL, 1-2/5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Ratcheting Adjustment Type
MI ITEM #05050282
MFR #87-622
List Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 10 in OAL, 1-2/5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Ratcheting Adjustment Type
MI ITEM #05050282
MFR #87-622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.04/each for your price

Overview

Mfr description
87-622 PIPE WRENCH - 10"

Specifications

  • Head Angle
    Straight
  • Material
    Cast Iron
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    1-2/5 in
  • Overall Length
    10 in
  • Adjustment Type
    Ratcheting
  • Handle Style
    I-Beam
  • Weight
    1.90 lbs
  • UPC_NO
    076174876222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text