Motion
87-624
Pipe Wrench - 14 in OAL, 2-2/5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Ratcheting Adjustment Type
Mi Item #05050283
MFR #87-624
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 14 in OAL, 2-2/5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Ratcheting Adjustment Type
Mi Item #05050283
MFR #87-624

Mfr description
87-624 PIPE WRENCH - 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    14 in
  • Weight
    3.14 lbs

Details

  • Adjustment Type
    Ratcheting
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    2-2/5 in
  • UPC_NO
    076174876246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)