Motion
91-928
1/4 in Drive Pear Head Quck Release(TM) Ratchet
MI ITEM #05050284
MFR #91-928
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in Drive Pear Head Quck Release(TM) Ratchet
MI ITEM #05050284
MFR #91-928

Mfr description
91-928 PEAR HEAD RATCHET 1/4"
  • Pear head design for strength durability and performance
  • 54-tooth design for low access areas- 6.5° of arc swing
  • Ergonomic handle design for increased leverage
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length
    5.375 in
  • Overall Length
    5-3/8 in

Details

  • Drive Style
    High Torque, Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Material
    Steel
  • Number Of Teeth
    72
  • Quick Release
    Yes
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Set or Individual
    Individual
  • UPC_NO
    076174919288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)