Motion
91-929
3/8 in Drive Pear Head Quick Release(TM) Ratchet
MI ITEM #05050285
MFR #91-929
Price$32.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in Drive Pear Head Quick Release(TM) Ratchet
MI ITEM #05050285
MFR #91-929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.99/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-11/16 in

Details

  • Drive Style
    High Torque, Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    076174919295

Overview

Mfr description
91-929 PEAR HEAD RATCHET 3/8"
  • Pear head design for strength durability and performance
  • 55-tooth design for low access areas- 6.5° of arc swing
  • Ergonomic handle design for increased leverage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought