Motion
94-542W
7 pc Ratcheting Combination Wrench SAE Set
Mi Item #05050289
MFR #94-542W
Price$89.84/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 pc Ratcheting Combination Wrench SAE Set
Mi Item #05050289
MFR #94-542W

Mfr description
94-542W 7 PC RATCHETING WRENCH SET SAE
  • Chrome vanadium steel forging for durability and high torque
  • Full polish chrome plating for anti-corrosion protection and easy cleaning
  • 15° box end offset for additional knuckle clearance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.84/st

Specifications

Dimensions

  • Head Angle
    Offset
  • Weight
    2.51 lbs
  • Wrench Size Range
    3/8 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Anti-Corrosion
  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    076174945423
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)