Motion
94-964
3/8 in Socket Holder
MI ITEM #05050295
MFR #94-964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in Socket Holder
MI ITEM #05050295
MFR #94-964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94-964 3/8" DRIVE SOCKET HOLDER
  • Chrome Vanadium steel forging for durability and high torque.
  • Full polish plating for anti-corrosion protection and easy cleaning.
  • Securely holds 16 sockets.

Specifications

  • Accessory Type
    Socket Holder
  • Drive Size
    3/8 in
  • Material
    Steel
  • Additional Details
    Chrome Finish
  • Weight
    0.23 lbs
  • Package Height
    1.000 in
  • Package Width
    1.700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text