Motion
95-442
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 23 PC
Mi Item #05050298
MFR #95-442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 23 PC
Mi Item #05050298
MFR #95-442

Mfr description
95-442 10 PC 3/8" DRIVE SOCKET SET MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • Number of Sockets
    23 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174954425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)