Motion
95-444
10 pc 1/2 in Drive Standard Socket Set SAE
MI ITEM #05050300
MFR #95-444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 pc 1/2 in Drive Standard Socket Set SAE
MI ITEM #05050300
MFR #95-444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95-444 10 PC 1/2" DRIVE SOCKET SET SAE

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    5 PC
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text