Motion
95-935
Folding Key Set - Steel
MI ITEM #05050303
MFR #95-935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #05050303
MFR #95-935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95-935 9 PC METRIC FOLDING HEX KEY SET

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    1.5 mm
  • Maximum Hex Size
    6 mm
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    1.5 mm, 2.5 mm, 2 mm, 3 mm, 4.5 mm, 4 mm, 5.5 mm, 5 mm, 6 mm
  • Handle Style
    Over-Molded Grip
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text