Motion
CT10X
MI ITEM #05050309
MFR #CT10X
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05050309
MFR #CT10X

Mfr description
CT10X HVY DTY CABLE TACKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.98/each

Specifications

Dimensions

  • Overall Length
    7-1/8 in
  • Staple Leg Length
    1/2 in, 3/8 in, 7/16 in, 9/16 in
  • Staple Width
    5/16 in
  • Tool Weight
    1-1/2 lb
  • Weight
    1.80 lbs

Details

  • Fastener Type
    Staple
  • For Use With
    23 Gauge 3/8 to 9/16" Staples
  • Material
    Aluminum
  • Staple Gauge
    23 AWG
  • UPC_NO
    076174051001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)