Motion
STST11151
Fold Up Sawhorse
Mi Item #05050310
MFR #STST11151
Price$77.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fold Up Sawhorse
Mi Item #05050310
MFR #STST11151

Mfr description
STST11151 FOLD-UP SAWHORSE
  • Galvanized metal and polypropylene construction for lightweight durability
  • Integrated handle or shoulder strap for easy transport – side latches hold two single units together for storage/portability
  • Folding metal legs with locking mechanism for easy setup and safe transportation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.17/each

Specifications

Dimensions

  • Size
    1006 L x 124 W x 734 H mm
  • Weight
    9.81 lbs

Details

  • Accessory Type
    Folding Sawhorse
  • Features & Benefits
    • Galvanized metal and polypropylene construction for lightweight durability • Integrated handle or shoulder strap for easy transport – side latches hold two single units together for storage/portability • Folding metal legs with locking mechanism for easy setup and safe transportation
  • Material
    Galvanized Metal, Polypropylene
  • UPC_NO
    076174792010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)