Motion
STST13011
Toolbox - Lockable, 4 Compartments, 5-1/4 in High, 7-1/4 in Deep, 12-1/2 in Long
Mi Item #05050311
MFR #STST13011
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Lockable, 4 Compartments, 5-1/4 in High, 7-1/4 in Deep, 12-1/2 in Long
Mi Item #05050311
MFR #STST13011

Mfr description
STST13011 12.5" TOOLBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.09/each

Specifications

Dimensions

  • Depth
    7-1/4 in
  • Height
    5-1/4 in
  • Length
    12-1/2 in

Details

  • Number Of Compartments
    4
  • Rolling
    Non-Rolling
  • UPC_NO
    076174933338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)