Motion
STST16410
Toolbox - Polypropylene, Lockable, 3 Compartments, 6-1/3 in High, 8-3/5 in Deep, 15-2/5 in Long
MI ITEM #05050312
MFR #STST16410
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Polypropylene, Lockable, 3 Compartments, 6-1/3 in High, 8-3/5 in Deep, 15-2/5 in Long
MI ITEM #05050312
MFR #STST16410

Mfr description
STST16410 BASIC TOOL BOX - 16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.91/each

Specifications

Dimensions

  • Depth
    8-3/5 in
  • Height
    6-1/3 in
  • Length
    15-2/5 in

Details

  • Color
    Black/Yellow
  • Material
    Polypropylene
  • Number Of Compartments
    3
  • Rolling
    Non-Rolling
  • UPC_NO
    076174703283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)