Motion
STST24410
Toolbox - Polypropylene, Lockable, 3 Compartments, 10-3/20 in High, 11 in Deep, 23-1/3 in Long
Mi Item #05050314
MFR #STST24410
Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Polypropylene, Lockable, 3 Compartments, 10-3/20 in High, 11 in Deep, 23-1/3 in Long
Mi Item #05050314
MFR #STST24410

Mfr description
STST24410 BASIC TOOL BOX - 24"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.06/each

Specifications

Dimensions

  • Depth
    11 in
  • Height
    10-3/20 in
  • Length
    23-1/3 in

Details

  • Color
    Black/Yellow
  • Material
    Polypropylene
  • Number Of Compartments
    3
  • Rolling
    Non-Rolling
  • UPC_NO
    076174703603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)