Motion
STST70574
Tool Bag - Polyester Material, Number of Compartments: 1, Not Water Resistant
Mi Item #05050315
MFR #STST70574
Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Polyester Material, Number of Compartments: 1, Not Water Resistant
Mi Item #05050315
MFR #STST70574

Mfr description
STST70574 12" TOOL BAG
  • Made of durable 600 x 600 denier polyester fabric that is hardwearing, strong and durable.
  • Multiple internal and external pockets for organization.
  • Covered front pocket for secure storage of small parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.81/each

Specifications

Dimensions

  • Depth
    11.900 in
  • Height
    9.900 in
  • Length
    11-7/8 in
  • Width
    5.100 in

Details

  • Features & Benefits
    • Made of durable 600 x 600 denier polyester fabric that is hardwearing, strong and durable. • Multiple internal and external pockets for organization. • Covered front pocket for secure storage of small parts.
  • Material
    Polyester
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    076174705744
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)