Overview
Mfr description
TRA200BN LIGHT DUTY STAPLES - 1500 PK
Specifications
- Staple StyleFlat
- Leg Length1/4 in, 3/8 in, 5/16 in
- For Use With BrandStanley
- Staple Width29/64 in
- For Use With ModelTR35, TR4, TR40
- Package Quantity1500
- Weight0.30 lbs
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data