Motion
FA-MOD.CG

Facom
FA-MOD.CG

Center, Drift - Center, Drift, Round Handle/Body Style, 8 mm Maximum Punch Diameter
Mi Item #05050841
MFR #FA-MOD.CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-MOD.CG

Center, Drift - Center, Drift, Round Handle/Body Style, 8 mm Maximum Punch Diameter
Mi Item #05050841
MFR #FA-MOD.CG

Mfr description
FA-MOD.CG MODULE COMFORT GRIP PUNCH 11PC
  • Technical Specification Item Combination Punch Set Tether Capable Standard Tool (Accessory Needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Punch Diameter
    8 mm
  • Minimum Punch Diameter
    2 mm
  • Overall Length
    140 mm, 150 mm, 185 mm, 190 mm, 200 mm, 210 mm, 216 mm
  • Pin Length
    35 mm, 45 mm, 60 mm, 70 mm, 80 mm, 86 mm
  • Punch Diameter
    2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Details

  • Handle/Body Style
    Round
  • Includes
    Tray
  • Manufacturer Upc Number
    662679992590
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    11
  • Punch Type
    Center, Drift
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)