Motion
ISE30A-N7L-P-L

SMC CORP OF AMERICA
ISE30A-N7L-P-L

Pneumatic Pressure Switch - 1/4 in, Body Ported, -0.1 to +1 MPa Operating PSI Range, 0 to +50 °C Operating Temp Range
Mi Item #05050984
MFR #ISE30A-N7L-P-L
Price$102.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE30A-N7L-P-L

Pneumatic Pressure Switch - 1/4 in, Body Ported, -0.1 to +1 MPa Operating PSI Range, 0 to +50 °C Operating Temp Range
Mi Item #05050984
MFR #ISE30A-N7L-P-L

Mfr description
ISE30A-N7L-P-L PRESSURE SWITCH
  • Great value for pressure sensing in dry environments
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.96/each

Specifications

Dimensions

  • Overall Length
    49.95 mm
  • Port Size
    1/4 in

Details

  • Actuated Color
    Red/Green
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ISE30
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)