Motion
170SD
Wire Cutter - Copper Wire: 0.040 in Cutting Capacity, No Spring Return, 5.15 in Overall Length
MI ITEM #05051013
MFR #170SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper Wire: 0.040 in Cutting Capacity, No Spring Return, 5.15 in Overall Length
MI ITEM #05051013
MFR #170SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
170SD PLATOSHEAR, STATIC

Specifications

  • Overall Length
    5.15 in
  • Cutting Capacity
    Copper Wire: 0.040 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text