Specifications
Dimensions
- Tip Size1/64 in
Details
- For Use WithIR-70 Irons, PS-80, Pace PS-90, SP2A
- Package Quantity10 Per Case
- Soldering TypeSoldering Iron
- Tip ConfigurationBent, Micro
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)