Motion
CS-14M
Soldering Sponge - Weller, 2.2 in Long, 2-3/4 in Wide, 1 in Thick
MI ITEM #05051038
MFR #CS-14M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Sponge - Weller, 2.2 in Long, 2-3/4 in Wide, 1 in Thick
MI ITEM #05051038
MFR #CS-14M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.2 in
  • Overall Thickness
    1 in
  • Overall Width
    2-3/4 in

Details

  • For Use With Soldering Station
    Weller
  • Package Quantity
    10

Overview

Mfr description
CS-14M SPONGE MULTIPLE HOLES 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought